ST
Grainger Choice Product
GRAINGER APPROVED

Supply Line, Hose Fittings Brass 1/2" Compression x Brass 1/2" FIP, 3/8", 16"

  • Item # 444L50
  • My Part #
  • Mfr. Model # 48026
  • Catalog Page # N/A
  • UNSPSC # 40141720
Supply Line,  Hose Fittings Brass 1/2" Compression x Brass 1/2" FIP,  3/8",  16" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Gas and Water Line Connectors~Water Supply Hoses and Connectors


$4.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

These supply/connector hoses have fittings on both ends for connecting sink faucets to water lines. They are used in residential and commercial restrooms.

Faucet connectors (sometimes called faucet supply lines) are used to connect a sink faucet to a water line so that water can flow to the faucet.

View More

Technical Specs

  • Item Supply Line
  • Hose Inside Dia. 3/8"
  • Hose Length 16"
  • Hose Tube Material PVC
  • Hose Cover Material 304 Stainless Steel
  • Max. Working Pressure @ 70 F 125 psi
  • Temp. Range 40 Degrees to 150 Degrees F
  • Standards AB1953, CSA, cUPC, NSF
  • Hose Fitting A Material Brass
  • Hose Fitting B Material Brass
  • Hose Fitting A Type F Compression
  • Hose Fitting B Type FIP
  • Hose Fitting A Size 1/2"
  • Hose Fitting B Size 1/2"
  • Hose Configuration Coupled Assembly
  • For Use With Kitchen/Lavatory
  • Application Faucet
  • Compatible Chemicals Fresh Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms