ST
Grainger Choice Product
GRAINGER APPROVED

21"L x 20-1/2"W x 20"H Black Stacked Chair Dolly, 1000 lb. Load Capacity

  • Item # 3KYJ7
  • My Part #
  • Mfr. Model # DY85
  • Catalog Page # N/A
  • UNSPSC # 56121302
21"L x 20-1/2"W x 20"H Black Stacked Chair Dolly, 1000 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Carts and Transport Trucks~Chair and Table Carts

$207.19 / each Offer Ends 11/15/19

Web Price $220.42

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

This Chair Dolly, an 11-gauge steel unit, loads at an angle to securely and impressively hold up to 40 of the NPS 8500 Series stack chairs for easy transport and storage. Features black powder-coated paint finish that will not chip and 4" polyurethane casters (two that swivel) for easy mobility over nearly any surface. Each caster boasts a 165 lb. weight capacity for a total of 660 lbs.

View More

Technical Specs

  • Item Stacked Chair Dolly
  • Load Capacity 1000 lb.
  • Overall Length 21"
  • Overall Width 20-1/2"
  • Overall Height 20"
  • Max. Number of Chairs 40
  • Caster Material Hard Rubber
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Black
  • Handle Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.