ST
Grainger Choice Product
GRAINGER APPROVED

Single End Snap Button, C-1050 Steel, Style : A 0.390" Head Height

  • Item # 3DPZ8
  • My Part #
  • Mfr. Model # A134
  • Catalog Page # N/A
  • UNSPSC # 31162413
Single End Snap Button, C-1050 Steel, Style : A 0.390" Head Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Pins~Snap Buttons

$6.54 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spring-loaded button allows multiple sections of tubing to be assembled and adjusted with no need for bolts. Also provides the positive adjustment of telescoping tubing.

View More

Technical Specs

  • Item Snap Button
  • Type Single End
  • Style A
  • Material C-1050 Steel
  • Finish Zinc
  • Head Dia. 0.250"
  • Head Height 0.390"
  • Round Tubing I.D. 0.500 to 1.250"
  • Square Tubing I.D. 0.420 to 1.250"
  • Gauge .018
  • Width 0.350"
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms