ST
Grainger Choice Product
GRAINGER APPROVED

Retrieving Magnet, Ceramic, 2", 100 lb.

  • Item # 3DYF3
  • My Part #
  • Mfr. Model # 3DYF3
  • Catalog Page # 824
  • UNSPSC # 27112109
Retrieving Magnet, Ceramic, 2", 100 lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Inspection and Retrieving Tools~Magnetic Pickups

$19.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Retrieving Magnet
  • Length 2"
  • Width 2"
  • Surface Size 2" x 2"
  • Pickup Length 2"
  • Pull Capacity 100 lb.
  • Material Ceramic Magnets Glued in Welded Steel Housing
  • Operation Use With Enclosed Eyebolt To Hold, Lift, And Hang Metal Objects
  • Application Attach Rope Or Chain To Eyebolt For Removal Of Metal Objects In Tanks, Vats, Waterways Or Hard To Reach Places
  • Includes Eyebolts and Two Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products