ST
Grainger Choice Product
GRAINGER APPROVED

Retrieving Magnet, Ceramic, 5x3/4 In

  • Item # 3DYE9
  • My Part #
  • Mfr. Model # 3DYE9
  • Catalog Page # 824
  • UNSPSC # 27112109
Retrieving Magnet, Ceramic, 5x3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Inspection and Retrieving Tools~Magnetic Pickups

$13.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Retrieving Magnet
  • Type Retrieving Magnet
  • Length 5"
  • Width 3/4"
  • Surface Size 5" x 3/4"
  • Pickup Length 5"
  • Pull Capacity 100 lb.
  • Material Ceramic Magnets Glued in Welded Steel Housing
  • Operation Use Latch Magnet To Lift, Hold, And Retrieve Metal Objects
  • Application Use As Door Stop, Gate Latch, Small Tool Holder, Powerful Magnetic Clamps. Pick Up Nails, Screws Or Other Metal Objects
  • Assembly Ceramic Magnet
  • Includes Eyebolts and Two Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General



  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.