ST
Grainger Choice Product
GRAINGER APPROVED

23" 1/2"L x 22-3/4"W x 5-3/4"H Brown Stacked Chair Dolly, 250 lb. Load Capacity

  • Item # 3KYK1
  • My Part #
  • Mfr. Model # DY81
  • Catalog Page # 1341
  • UNSPSC # 56121302
23" 1/2"L x 22-3/4"W x 5-3/4"H Brown Stacked Chair Dolly, 250 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Carts and Transport Trucks~Chair and Table Carts

$69.22 / each Offer Ends 11/15/19

Web Price $73.64

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Stacked chair dolly makes it easy to safely move and store NPS 8100 and 9000 Series chairs. This sturdy 16-gauge black powder-coated steel unit holds up to 10 chairs. The four 2"-thick swiveling polypropylene casters roll easily, even over carpet, allowing users to clear out or set up a room in a matter of minutes. Each caster has a 66-lb. weight capacity for a total of 250 lbs.

View More

Technical Specs

  • Item Stacked Chair Dolly
  • Load Capacity 250 lb.
  • Overall Length 23" 1/2"
  • Overall Width 22-3/4"
  • Overall Height 5-3/4"
  • Max. Number of Chairs 10
  • Caster Material Hard Rubber
  • Caster Dia. 2"
  • Caster Width 3/4"
  • Caster Type (4) Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Brown
  • Handle Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation