WG
Grainger Choice Product
GRAINGER APPROVED

Pail Liner, 5 gal. Capacity, 11-1/4" Width, 14" Length, PK 100

  • Item # 3JJT4
  • My Part #
  • Mfr. Model # 3JJT4
  • Catalog Page # 1136
  • UNSPSC # 24112109
Pail Liner, 5 gal. Capacity, 11-1/4" Width, 14" Length, PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for food, water, and chemical applications, these plastic pail liners are made of heavy-duty high-density polyethylene.

View More

Technical Specs

  • Item Pail Liner
  • Capacity 5 gal.
  • Length 14"
  • Width 11-1/4"
  • Color Natural
  • Material Low Density Polyethylene
  • Drum Dia. 11-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products