ST
Grainger Choice Product
GRAINGER APPROVED

Steel Combination Nipple with Straight Fitting Style, 1-1/2" Thread Size

  • Item # 3LZ95
  • My Part #
  • Mfr. Model # 3LZ95
  • Catalog Page # 2630
  • UNSPSC # 40141734
Steel Combination Nipple with Straight Fitting Style, 1-1/2" Thread Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hose Fittings and Couplings~Barbed Hose Fittings

$5.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for low-pressure suction and discharge service, this combination nipple features steel construction. Its threaded end is same size as its hose end. Use with double-bolt clamps or band clamps.

View More

Technical Specs

  • Item Combination Nipple
  • Fitting Style Straight
  • For Hose I.D. 1-1/2"
  • Thread Size 1-1/2"
  • Thread Type (M)NPT
  • Hex Head Size 1-1/2"
  • Material Steel
  • Clamp Type Double Bolt or Band
  • Max. Pressure 100 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products