TP
Grainger Choice Product
GRAINGER APPROVED

41"L x 24"W x 40"H Gray Steel 3 Sided Mesh Stock Cart, 2000 lb. Load Capacity

  • Item # 39E646
  • My Part #
  • Mfr. Model # RP3X-2436-6PY
  • Catalog Page # N/A
  • UNSPSC # 24101504
41"L x 24"W x 40"H Gray Steel 3 Sided Mesh Stock Cart, 2000 lb. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Stock Picking and Putaway Carts~Stock Carts

$502.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item 3 Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Shelf Width 24"
  • Shelf Length 36"
  • Overall Length 41"
  • Overall Width 24"
  • Overall Height 40"
  • Caster Type (2) Swivel, (2) Rigid
  • Construction Steel
  • Gauge 12, 13
  • Finish Powder Coated
  • Caster Material Non-Marking Polyurethane
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.