C3
Grainger Choice Product
GRAINGER APPROVED

Medium Flow Lancets, PK100

  • Item # 3PWP3
  • My Part #
  • Mfr. Model # SLMF062240
  • Catalog Page # N/A
  • UNSPSC # 41104106
Medium Flow Lancets, PK100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Storage and Transport~Laboratory Storage and Transfer Containers

$35.15 / pkg. of 100 Offer Ends 11/15/19

Web Price $37.39

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • Sale

Product Details

Single-use safety lancets for convenient micro blood sampling. Innovative design protects healthcare professionals from needle stick injury, plus its unique 1-step activation mechanism makes it extremely easy to use. For medium blood flow: 20-40┬Ál. Can only be used once. Latex free and hypoallergenic.

View More

Technical Specs

  • Item Medium Flow Lancets
  • Material Polystyrene and Polypropylene
  • Color Orange
  • Gauge 22g
  • Size 2.2 mm Depth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CT, DE, GA, IN, NH, NJ, and PA.

Alternate Search Terms