WV
Grainger Choice Product
GRAINGER APPROVED

Magnetic Door Holder, SS, Ivory, Wall

  • Item # 3EHX3
  • My Part #
  • Mfr. Model # 3EHX3
  • Catalog Page # 2003
  • UNSPSC # 31162804
Magnetic Door Holder, SS, Ivory, Wall close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Automatic and Magnetic Door Holders

$127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Clearance Item

Product Details

Magnetic door holder contains a magnet, eliminating the need to bend down to fasten or release the door.

View More

Technical Specs

  • Item Magnetic Door Holder
  • Finish Stainless Steel
  • Material 316 Stainless Steel
  • Color Ivory
  • Holder Base Height 1-3/8"
  • Holder Base Width 2-3/4"
  • Holder Projection 3/4"
  • Strike Projection 3/4"
  • Base Dia. 2-3/4"
  • Magnetic Strength 23.6 lb.
  • Mounting Type Wall
  • Hardware Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products