ST
Grainger Choice Product
GRAINGER APPROVED

316 Stainless Steel Hose Barb with Straight Fitting Style, 3/8" Thread Size

  • Item # 3DTN9
  • My Part #
  • Mfr. Model # HB038SS
  • Catalog Page # 2777
  • UNSPSC # 40141734
316 Stainless Steel Hose Barb with Straight Fitting Style, 3/8" Thread Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hose Fittings and Couplings~Barbed Hose Fittings

$22.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring NPT threads, this hose barb is for fluid handling applications, including fertilizers, herbicides, acids, some solvents, liquid waste, salt water, and cooling water. Multiple barbs provide a positive hose clamp seal.

View More

Technical Specs

  • Item Hose Barb
  • Fitting Style Straight
  • For Hose I.D. 3/8"
  • Thread Size 3/8"
  • Thread Type (M)NPT
  • Material 316 Stainless Steel
  • Max. Pressure 150 psi @ 70 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products