C3
Grainger Choice Product
GRAINGER APPROVED

Zinc Plated Steel Ground Joint Coupling Spud

  • Item # 3ATP7
  • My Part #
  • Mfr. Model # CAM-GFS-2G
  • Catalog Page # 2534
  • UNSPSC # 40142315
Zinc Plated Steel Ground Joint Coupling Spud close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Steam Hose Fittings and Couplings~Steam Fittings

$18.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ground joint coupling spud is for use with synthetic rubber steam hose.

View More

Technical Specs

  • Item Ground Joint Coupling Spud
  • Size (In.) 1/2
  • (M)NPT Size (In.) 1/2
  • Hose Size (In.) 1/2
  • Material of Construction Zinc Plated Steel
  • Max. Temp. 450 F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms