ST
Grainger Choice Product
GRAINGER APPROVED

Durable Steel Boss Fitting

  • Item # 3LZ75
  • My Part #
  • Mfr. Model # 3LZ75
  • Catalog Page # 2540
  • UNSPSC # 40142613
Durable Steel Boss Fitting close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Steam Hose Fittings and Couplings~Steam Fittings

$13.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fitting can be used in steam applications, if clamps are used. Constructed of durable steel bar stock. For use with air, water, fluid petroleum, and chemicals.

View More

Technical Specs

  • Item Boss Fitting
  • (M)NPT Size (In.) 3/4
  • Hose Size (In.) 1/2
  • Material of Construction Durable Steel
  • Application For Air, Water, Fluid Petroleum, Chemicals and Steam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products