DG
Grainger Choice Product
GRAINGER APPROVED

Electronic Keyless Lock, 2-3/4'' Backset, Cylindrical, Satin Chrome, 1/2" Latch Length

  • Item # 400F63
  • My Part #
  • Mfr. Model # DL2800 US26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Electronic Keyless Lock, 2-3/4'' Backset, Cylindrical, Satin Chrome, 1/2" Latch Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Electronic Keyless Lock
  • Function Office with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Zinc Alloy
  • Finish Satin Chrome
  • Series DL2800
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Standard SC1 Keyway
  • Hand Nonhanded
  • Network Interface AL-DTM2
  • Outside Height 8"
  • Outside Width 3-1/4"
  • Outside Depth 1-7/8"
  • Inside Height 8''
  • Inside Width 3-1/4"
  • Inside Depth 1-11/16''
  • Latch Length 1/2"
  • Latch Front Size 1-1/8"
  • Backset 2-3/4''
  • Keypad Material Metal
  • Number of Keys 12
  • Timed Entry Allowance 5 to 20 sec.
  • Power Source (5) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 1000
  • Max. User Codes 200
  • Max. Proximity Range At Lock
  • Fire Rating 3 hr.
  • ADA Compliant Yes
  • Grade 1
  • IP Rating Not Rated
  • Standards UL Listed
  • Weather Resistant Yes
  • For Use With Mfr. No. ALPCI2-U
  • Includes (4) AA Batteries
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms