C3
Grainger Choice Product
GRAINGER APPROVED

Drum Dolly, 900 lb. Dolly Capacity, 85 gal. Drum Capacity, 27" Inside Dia., 6" Height

  • Item # 445K93
  • My Part #
  • Mfr. Model # 240198
  • Catalog Page # N/A
  • UNSPSC # 24101503
Drum Dolly,  900 lb. Dolly Capacity,  85 gal. Drum Capacity,  27" Inside Dia.,  6" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Dollies and Movers~Drum Dollies


$286.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drum Dolly
  • Dolly Capacity 900 lb.
  • Drum Capacity 85 gal.
  • Outside Dia. 27"
  • Inside Dia. 27"
  • Height 6"
  • Material 304 Stainless Steel
  • Caster Dia. 3"
  • Caster Width 1-1/4"
  • Caster Material Zinc Plated
  • Number of Casters 4
  • Color Silver
  • Features Adjustable Casters to Provide Stability
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms