ST
Grainger Choice Product
GRAINGER APPROVED

Ground Joint Coupling

  • Item # 3LZ39
  • My Part #
  • Mfr. Model # 3LZ39
  • Catalog Page # N/A
  • UNSPSC # 40142613
Ground Joint Coupling close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Distribution Equipment~Steam Fittings

$23.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ground Joint Couplings
Include hose shank stem, female thread wing nut, male wing nut thread, and female NPT spud. When used with clamps, they are recommended for steam service up to 450°F.

View More

Technical Specs

  • Item Ground Joint Coupling
  • Size (In.) 1/2
  • Max. Temp. 450
  • Includes Hose Shank Stem, Female Thread Wing Nut, Male Wing Nut Thread and Female NPT Spud
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products