TP
Grainger Choice Product
GRAINGER APPROVED

Centerless Round, 1045, 2 3/4 In D x6 Ft L

  • Item # 3GTA5
  • My Part #
  • Mfr. Model # 3GTA5
  • Catalog Page # N/A
  • UNSPSC # 31231116
Centerless Round, 1045, 2 3/4 In D x6 Ft L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Carbon Steel~Carbon Steel Rod Stock

$457.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 121.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This machine-ready material increases throughput by helping to minimize preparation and setup times.

View More

Technical Specs

  • Item Centerless Rounds
  • Type Precision
  • Material Carbon Steel
  • Alloy Type 1045
  • Diameter 2-3/4"
  • Length 6 Ft
  • Finish Turned, Ground, And Polished
  • Temper Cold Finish
  • Diameter Tolerance +0.0000/-0.0020"
  • Length Tolerance +/-6.000"
  • Typical Tensile Strength (PSI) 90,000
  • Typical Yield Strength (PSI) 59,000
  • Standards ASTM A108, UNS G10450, AISI 1045
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.