WG
Grainger Choice Product
GRAINGER APPROVED

Bomb Sampler Cord 50 ft. Conbar

  • Item # 3KWE3
  • My Part #
  • Mfr. Model # D8651936
  • Catalog Page # N/A
  • UNSPSC # 41104004
Bomb Sampler Cord 50 ft. Conbar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Instruments~Liquid Sampling Devices

$69.78 / each

Web Price $128.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Bomb Squad Sampler Cord
  • Length 50 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products