NC
Grainger Choice Product
GRAINGER APPROVED

Architectural Bolt, SS, Button, 1/4x3/8 In

  • Item # 1JYJ7
  • My Part #
  • Mfr. Model # Z1600
  • Catalog Page # N/A
  • UNSPSC # 31161614
Architectural Bolt, SS, Button, 1/4x3/8 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Bolts~Binding Barrels


$6.44 / each Offer Ends 07/12/20

Web Price $9.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

18-8 Stainless Steel Architectural Sex Bolts
• Tensile strength: 80,000 psi Rockwell hardness: B85 to B95
Fasten through hollow or solid materials. For applications that require a decorative appearance.

View More

Technical Specs

  • Item Architectural Sex Bolt
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Head Style Button
  • Thread Size #10-24
  • Drive Type Hex Socket
  • Drive Size 5/32"
  • Grip Range 3/8"
  • Barrel Dia. 1/4"
  • Barrel Length 3/8"
  • Barrel Thread Depth 3/16"
  • Barrel Head Dia. 7/16"
  • Barrel Head Height 1/8"
  • Screw Material 18-8 Stainless Steel
  • Tensile Strength (PSI) 80,000
  • Rockwell Hardness B85-B95
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products