Skip Content

NC
TM
LAB SAFETY SUPPLY

200 to 2000mL Plastic Graduated Cylinder, Clear, Height: 490mm / 19.3", 12 PK

  • Item # 5PTJ9
  • My Part #
  • Mfr. Model # 5PTJ9
  • Catalog Page # 675
  • UNSPSC # 41121805
Graduated Cyldr,2000mL,20mL Grad,PP,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $650.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This clear plastic graduated cylinder is designed to help measure the volume of a liquid. It is more narrow and taller than a beaker to help provide greater measuring accuracy.

• Hex Base
• Spout

View More

Technical Specs

  • Item Graduated Cylinder
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Capacity - English 67.6 oz.
  • Labware Capacity - Metric 2000mL
  • Graduation Range 200 to 2000mL
  • Graduation Subdivisions 20mL
  • Autoclavable No
  • Labware Height - English 19.3"
  • Labware Height - Metric 490mm
  • Labware Body Color Clear
  • Labware Clarity Translucent
  • Series 1601PP
  • Special Features Hex Base, Spout
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.