TP
GRACO

Replacement Hose, 3/4" x 25 ft., RTX

  • Item # 43LD27
  • My Part #
  • Mfr. Model # 17J454
  • Catalog Page # 1629
  • UNSPSC # 0
Replacement Hose, 3/4" x 25 ft., RTX close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Replacement Parts~Parts


$314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.575 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

GRACO® replacement hose for GRACO RTX Series texture sprayers. 3/4"-dia. hose is designed for use with Nos. 48YD38, 48YD39, and 48YD40, sold separately.

View More

Technical Specs

  • Item Replacement Hose, 3/4" x 25 ft., RTX
  • For Use With Grainger Item Number 48YD38, 48YD39, 48YD40
  • For Use With Mfr. Model Number 17H572, 17H573, 17H575
  • Fits Brand Graco
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms