C3
GRACO

Airless Line Striper, 5 gal.

  • Item # 3FTT4
  • My Part #
  • Mfr. Model # 248942
  • Catalog Page # 1628
  • UNSPSC # 49161524
Airless Line Striper, 5 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Paint Sprayers and Accessories~Powered Striping and Marking Machines

$3,505.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 121.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With airless technology for brighter, long lasting lines, this GRACO FieldLazer™ airless line striper allows you to stripe long, straight lines and to paint arches and circles. The separate gun attachment allows you to spray stencils or large solid areas. Toolless adjustment lets you spray lines from 2” to 12”W in a single pass. Striper cart holds a 5-gal. pail for direct siphoning from the paint container—no hassle of filling a separate paint tank or pot. Model comes with an Easy Out™ filter that strains the paint and helps prevent clogs. Lightweight cart rolls easily over rough terrain and the fold-down handle eases transport .

View More

Technical Specs

  • Item Airless Line Striper
  • Paint Sprayer Sub-Brand FieldLazer S100
  • HP 1.3
  • Max. Tip Size 0.023"
  • Flow Rate 0.5 gpm
  • Body Material Steel
  • Engine Displacement 35cc
  • Holds 5 gal.
  • Tip Size Included 0.021"
  • For Use With Most Turf Paints, Latex Paint, Goal Post Paint, Synthetic Turf Paint, Removable Synthetic Turf Paint
  • Includes Spray Tip, Metal Gun
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.