TP
GOODMAN

Pressure Switch, 2 Stage, 0.10 in./1.27 in., WC

  • Item # 42AL65
  • My Part #
  • Mfr. Model # 0130F00477
  • Catalog Page # N/A
  • UNSPSC # 0
Pressure Switch, 2 Stage, 0.10 in./1.27 in., WC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Replacement Parts~Parts


$42.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Pressure Switch, 2 Stage, 0.1 in./1.27 in., WC
  • For Use With Grainger Item Number 38GM91, 38GM92, 38GM93, 38GM94, 38GM96, 38GM97, 38GM98, 38GM99
  • For Use With Mfr. Model Number GMSS960804CN, GMSS960805CN, GMSS961005CN, GMSS961205DN, GCSS960603BN, GCSS960804CN, GCSS961005CN, GCSS961205DN
  • Fits Brand Goodman
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms