DV
GOODMAN

PTAC Power Cord, 250V, 15A

  • Item # 42AL62
  • My Part #
  • Mfr. Model # 0130P0006
  • Catalog Page # N/A
  • UNSPSC # 0
PTAC Power Cord, 250V, 15A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item PTAC Power Cord, 250V, 15A
  • For Use With Grainger Item Number 36PT39, 36PT40, 36PT41, 36PT42, 36PT43, 36PT44, 36PT45, 36PT46, 36PT47, 36PT48, 36PT49, 36PT50, 36PT51, 36PT52, 36PT53, 36PT54, 36PT56, 36PT57, 36PT58, 36PT59, 36PT60, 36PT61, 36PT62, 36PT63, 36PT69, 36PT70, 36PT71, 36PT72
  • For Use With Mfr. Model Number PTC073G25CXXX, PTC073G35CXXX, PTC093G25CXXX, PTC093G35CXXX, PTC093G50CXXX, PTC123G25CXXX, PTC123G35CXXX, PTC123G50CXXX, PTC153G35CXXX, PTC153G50CXXX, PTC073G25AXXX, PTC093G25AXXX, PTC093G35AXXX, PTC093G50AXXX, PTC123G25AXXX, PTC123G50AXXX, PTC153G35AXXX, PTC153G50AXXX, PTH073G25CXXX, PTH073G35CXXX, PTH093G25CXXX, PTH093G35CXXX, PTH093G50CXXX, PTH073G25AXXX, PTH073G35AXXX, PTH093G25AXXX, PTH093G35AXXX
  • Fits Brand Goodman
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms