TP
GOODMAN

Capacitor, 20 MFD, 370V, Round

  • Item # 42AL48
  • My Part #
  • Mfr. Model # CAP125000370RPP
  • Catalog Page # N/A
  • UNSPSC # 0
Capacitor, 20 MFD, 370V, Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Replacement Parts~Parts


$17.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Capacitor, 20 MFD, 370V, Round
  • For Use With Grainger Item Number 38GM65, 38GM66, 38GM72, 38GM73, 38GM80, 38GM81, 38GM84, 38GM85
  • For Use With Mfr. Model Number GMS80403AX, GMS80603AX, GMS80403AN, GMS80603AN, GDS80403AN, GDS80603AN, GDS80403AX, GDS80603AX
  • Fits Brand Goodman
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms