Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPILFYTER

Glove Bag, 58 In. L, 51 In. W

  • Item# 3NPA2
  • Mfr. Model# 690321
  • Catalog Page# 806
  • UNSPSC# 46181504
Glove Bag,58 In. L,51 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable, inflatable chamber with built-in gloves allows you to perform tests in a clean, controlled environment. Constructed of sturdy 0.003"-ga. polyethylene to help protect you from exposure and contamination while inspecting harmful materials. Heat-sealed seams for strength and inflation tested to be leak free. Inlet ports on each side allow use of laboratory gas, vacuum, and electrical lines.

View More

Technical Specs

  • Item Glove Bag
  • Number of Ports 1
  • Opening Size 36"
  • Material High Clarity Polyethylene Film
  • Length 58"
  • Width 51"
  • Chamber Volume 31,730 cu. in.
  • Includes Sealing Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.