Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

White Gift Boxes, 2"D x 4"W x 4"

  • Item # 5KMJ9
  • Mfr. Model # 0760-1420379
  • Catalog Page # N/A
  • UNSPSC # 14111601
White Gift Boxes, 2"D x 4"W x 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Boxes

Technical Specs

  • Item Gift Boxes
  • Length 4"
  • Width 4"
  • Depth 2"
  • Color White
  • Material Chipboard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms