NC
GERBER

Machete, Rubber Handle, 13-7/64" Cut Edge

  • Item # 446G10
  • My Part #
  • Mfr. Model # 31-003152
  • Catalog Page # 1007
  • UNSPSC # 27112001
Machete, Rubber Handle, 13-7/64" Cut Edge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Hammers and Striking Tools~Axes, Hatchets, and Splitting Wedges


$52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Machete
  • Type Compact
  • Cutting Edge 13-7/64"
  • Head Material Stainless Steel
  • Head Weight 1-1/8 lb.
  • Overall Length 17-5/16"
  • Handle Gator Grip
  • Handle Material Rubber
  • Handle Length 6-5/16"
  • Face Curved
  • Features Compact
  • Includes Sheath
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms