Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Hand Truck, Load Cap 600 Lb, P-Handle

  • Item# 20Y299
  • Mfr. Model# 30020
  • Catalog Page# N/A
  • UNSPSC# 24101504
Hand Truck,Load Cap 600 Lb,P-Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Hand Truck
  • Load Capacity 600 lb.
  • Noseplate Depth 7-1/2"
  • Noseplate Width 14"
  • Overall Height 47"
  • Overall Width 18-1/2"
  • Overall Depth 16"
  • Wheel Type Solid Rubber
  • Wheel Diameter 8"
  • Wheel Width 2-1/2"
  • Wheel Bearings 5/8" BB
  • Material Steel
  • Color Charcoal
  • Finish Rust-Resistant Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.