Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

General Purpose Dolly, 1200 lb.

  • Item# 2NKP5
  • Mfr. Model# FDOL-2448-12
  • Catalog Page# N/A
  • UNSPSC# 24101503
General Purpose Dolly,1200 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Solid, Flush
  • Load Capacity 1200 lb.
  • Platform Length 48"
  • Platform Width 24"
  • Platform Height 7"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Material Rubber
  • Platform Material Vinyl Covered Hardwood
  • Color Black
  • Includes 4 Swivel Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms