ST
GENERAL

Pocket Scriber, Retractable Point Type, 6-5/8 Overall Length (In.), Magnet End: No

  • Item # 39EP68
  • My Part #
  • Mfr. Model # 81
  • Catalog Page # N/A
  • UNSPSC # 27112303
Pocket Scriber, Retractable Point Type, 6-5/8 Overall Length (In.), Magnet End: No close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Scribers and Probes

$7.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Pocket Scriber
  • Point Type Retractable
  • Replaceable Tip Yes
  • Threaded Points Yes
  • Magnet End No
  • Tip Material Steel
  • Overall Length (In.) 6-5/8
  • Handle Dia. (In.) 3/8
  • Handle Knurled
  • Handle Material Aluminum
  • Finish Polished
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms