ST
GENERAL

Square Inspection Mirror, 3-1/4 Mirror Size (In.), 9-5/8 Length (In.)

  • Item # 39EP62
  • My Part #
  • Mfr. Model # 560
  • Catalog Page # 824
  • UNSPSC # 31241704
Square Inspection Mirror, 3-1/4 Mirror Size (In.), 9-5/8 Length (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Inspection and Retrieving Tools~Inspection Mirrors

$14.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Inspection Mirror
  • Number of Pieces 1
  • Mirror Size (In.) 3-1/4
  • Shape Square
  • Material Glass
  • Handle Type Vinyl Grip
  • Shaft Material Stainless Steel
  • Length (In.) 9-5/8
  • Swivel Type Ball Joint
  • Features This Extendable Inspection Mirror is Highlighted By A 3-1/2" X 2 Mirror and Has A Reach of Up to 16" In Length
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products