TP
GE

Fused, NEMA Size 2 Pump Panel, 480V, 60 Amps

  • Item # 3AGH1
  • My Part #
  • Mfr. Model # CR341D044CAA1AA
  • Catalog Page # N/A
  • UNSPSC # 39121510
Fused, NEMA Size 2 Pump Panel, 480V, 60 Amps close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pump Controls~Pump Control Panels

$1,560.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 65.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for outdoor installation, this GENERAL ELECTRIC pump panel can provide full-voltage control of squirrel-cage pump motors. Unit comes with a Hand/Off/Auto selector switch, Start button, and features a wide case with separate base plate for mounting accessories. Extended mounting tabs for installation on pad structure or poles.

View More

Technical Specs

  • Item Pump Panel
  • Type Fused, NEMA Size 2
  • Motor/Pump HP 25
  • Phase 3
  • Voltage 480
  • Amps 60
  • Enclosure Type 3R
  • Height (In.) 34
  • Width (In.) 21
  • Depth (In.) 7
  • Control Box Type Wide Case
  • Control Relay 3HYK8, 3HYK9, 3HYL1, 3HYL2 or 3HYL3
  • Mounting Pole or Wall
  • Standards UL
  • Includes HOA & Start
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products