WG
GE LIGHTING

50 Watts Halogen Spotlight, PAR38, Medium Skirted (E26), 600 Lumens, 2750K Bulb Color Temp.

  • Item # 3JK32
  • My Part #
  • Mfr. Model # 50PAR/H/S/SP-120
  • Catalog Page # N/A
  • UNSPSC # 39101601
50 Watts Halogen Spotlight, PAR38, Medium Skirted (E26), 600 Lumens, 2750K Bulb Color Temp. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Halogen Lamps and Bulbs

$0.86 / each

Web Price $3.31

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Item Halogen Spotlight
  • Bulb Shape PAR38
  • Bulb Base Type Medium Skirted (E26)
  • Watts 50
  • Average Bulb Life 2000 hr.
  • Lumens 600
  • Voltage 120
  • Lighting Technology Halogen
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Type Reflector
  • Bulb Beam Angle 10 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Dimmable Yes
  • Light Bulb Dia. 4-3/4"
  • Light Distribution Spot
  • Bulb Finish Clear
  • Bulb Color Temp. 2750K
  • Bulb Designation 50PAR/H/SP10
  • Shatter-Resistant No
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products