NC
GE

120VAC Push Button IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 1.5 to 2.5

  • Item # 39N401
  • My Part #
  • Mfr. Model # GE-CE0203SSPT1
  • Catalog Page # 161
  • UNSPSC # 39121521
120VAC Push Button IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 1.5 to 2.5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Starters and Contactors~IEC Combination Starters


$691.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IEC Combination Starter
  • Overload Relay Amp Setting 1.5 to 2.5A
  • Coil Volts 120VAC
  • Amps AC 1.5 to 2.5
  • Enclosure NEMA Rating 1
  • Operator Push Button
  • Operator Function Start/Stop
  • Short Circuit Protection Motor Circuit Protector
  • Pilot Light Yes
  • Control Transformer Yes
  • Control Transformer Voltage 208, 240, 480VAC Primary, 120VAC Secondary
  • Auxiliary Contact Form 1NO/1NC
  • Hz 50/60
  • HP @ 3 Phase - 240V 1/2
  • HP @ 3 Phase - 480V 1
  • Height 15.39"
  • Width 14.54"
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.