DV
Grainger Choice Product
GRAINGER APPROVED

Class 200 Socket Weld Gate Valve, 316 Stainless Steel, 3/4" Pipe Size

  • Item # 4VMW7
  • My Part #
  • Mfr. Model # 4VMW7
  • Catalog Page # N/A
  • UNSPSC # 40141613
Class 200 Socket Weld Gate Valve, 316 Stainless Steel, 3/4" Pipe Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stainless Steel Gate Valves
Ideal for refinery, chemical, and other process applications.
Class 200—Grainger Approved Vendor

• Max. pressure: 200 psi WOG Max. temp.: 365°F
Corrosion-resistant construction with 316 stainless steel nonrising stem, bonnet, body, and wedge. Aluminum handwheels.

View More

Technical Specs

  • Stem Material 316 Stainless Steel
  • Wedge Material 316 Stainless Steel
  • Handle Material Aluminum
  • Item Gate Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms