C3
Grainger Choice Product
GRAINGER APPROVED

Class 200 FNPT Gate Valve, Inlet to Outlet Length: 2.95", Pipe Size: 1-1/4", Max. Fluid Temp.: 365°F

  • Item # 4VMW3
  • My Part #
  • Mfr. Model # 4VMW3
  • Catalog Page # 2888
  • UNSPSC # 40141613
Class 200 FNPT Gate Valve, Inlet to Outlet Length: 2.95", Pipe Size: 1-1/4", Max. Fluid Temp.: 365°F close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Gate Valves
Ideal for refinery, chemical, and other process applications.
Class 200—Grainger Approved Vendor

• Max. pressure: 200 psi WOG Max. temp.: 365°F
Corrosion-resistant construction with 316 stainless steel nonrising stem, bonnet, body, and wedge. Aluminum handwheels.

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 200
  • Body Material - Valves 316 Stainless Steel
  • Connection Type FNPT
  • Pipe Size - Valves 1-1/4"
  • Max. Water Pressure - CWP 200 psi
  • Valve Max. Fluid Temp. 365 Degrees F
  • Valve Stem Type Non-Rising
  • Top of Handle to Inlet Center 5.12
  • Inlet to Outlet Length 2.95"
  • Stem Material 316 Stainless Steel
  • Wedge Material 316 Stainless Steel
  • Handle Material Aluminum
  • Handle Type Hand Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.