Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUY GRAY

11.63" x 9.50" Galvanized Metal Ice Maker Outlet Box with 1/2" MIP Inlet Connection

  • Item# 6VEG0
  • Mfr. Model# 88054
  • Catalog Page# N/A
  • UNSPSC# 24131901
11.63" x 9.50" Galvanized Metal Ice Maker Outlet Box with 1/2" MIP Inlet Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outlet Box
  • Type Ice Maker
  • Inlet Connection 1/2" MIP
  • Box Width 11.63"
  • Box Height 9.50"
  • Box Depth 3.50"
  • Faceplate Width 11.62"
  • Faceplate Height 9.50"
  • Drain Location No Drain
  • Valve Connection 1/2" MIP/Sweat
  • Material of Construction Galvanized Metal
  • Duplex Receptacle None
  • Includes Valve and Locknut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms