DV
GUNK

Tire and Wheel Cleaner, 22 oz.

  • Item # 20KY91
  • My Part #
  • Mfr. Model # TFWC22
  • Catalog Page # 909
  • UNSPSC # 47131828
Tire and Wheel Cleaner, 22 oz. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tire and Wheel Cleaner
  • Type Aerosol
  • Container Size 22 oz.
  • Container Type Aerosol Can
  • Color White
  • Appearance Liquid
  • VOC Content 5
  • pH 10.5 to 11.5
  • Removes Dirt, Grime
  • For Use With Auto, Truck, Other
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.