Skip Content

ST
GUNK

Solvent Degreaser, 15 oz. Aerosol Can

  • Item # 39R464
  • My Part #
  • Mfr. Model # EBGEL
  • Catalog Page # 904
  • UNSPSC # 47131828
Engine Degreaser Gel,15 Oz.,Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GUNKĀ® heavy-duty gel engine degreaser is specially formulated to remove baked-on grease and oil from hotter running engines. Gel clings to engine surface being sprayed and does not run off. Deep penetrating action, no scrubbing required. Rinses clean with water. Use on cars, trucks, mowers, marine, heavy-duty rigs, farm equipment, tractors, and industrial machinery.

View More

Technical Specs

  • Item Engine Degreaser
  • Cleaner Application Fleet/Vehicle
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 15 oz.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 9%
  • Contains Carbon Dioxide, Distillates (Petroleum), Petroleum Naphtha, Tert-Butylbenzene
  • Standards 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.