ST
GUNK

Mass Air Flow Sensor Cleaner, 6 oz.

  • Item # 20KY79
  • My Part #
  • Mfr. Model # MAS6
  • Catalog Page # 904
  • UNSPSC # 47131828
Mass Air Flow Sensor Cleaner, 6 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GUNK® mass flow sensor cleaner is a nondrip, fast drying cleaner that helps dissolve grease, flux, and dirt. Also, restores electronics and sensors performance. This cleaner offers fuel economy and helps improve performance. Will leave no residue. Helps improve air to fuel ratio. Does not contain methylene chloride.

View More

Technical Specs

  • Item Mass Air Flow Sensor Cleaner
  • Type Aerosol
  • Container Size 6 oz.
  • Container Type Aerosol Can
  • Color Clear
  • Appearance Liquid
  • VOC Content 74
  • For Use With Mass Air Flow Sensors
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Methylene Chloride.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.