Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUNK INDUSTRIAL

Glass Cleaner, Water Based, 19 Oz

  • Item# 2WGF7
  • Mfr. Model# PDWGC19
  • Catalog Page# N/A
  • UNSPSC# 47131828
Glass Cleaner,Water Based,19 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glass Cleaner
  • Type Waterbased
  • Container Size 19 oz.
  • Container Type Aerosol
  • Color Colorless Liquid
  • Appearance Clear
  • VOC Content Less Than 1%
  • Contains Ammonium Hydroxide, Glycol Ether and Liquified Petroleum Gas
  • pH 11 to 12
  • Removes Bug Splatter, Grease, Oil, and Road Tar
  • For Use With Interior and Exterior Window and Mirrors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.