DV
GUNK

Degreaser, 1 gal. Cleaner Container Size, Jug Cleaner Container Type, Unscented Fragrance

  • Item # 4KTL8
  • My Part #
  • Mfr. Model # SC3
  • Catalog Page # N/A
  • UNSPSC # 47131828
Degreaser,  1 gal. Cleaner Container Size,  Jug Cleaner Container Type,  Unscented Fragrance close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use GUNK® S-C super concentrate degreaser on engines, machinery, metal parts, and floors. This super concentrate must be diluted with no less than 5 parts of only aliphatic-type petroleum distillates such as kerosene, light fuel oil, Stoddard solvent, mineral spirits, etc. Apply by spray or brush, or by submerging parts.

Note: Never use with gasoline or aromatic-type solvents.
View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Cleaner VOC Range Contains No VOC
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Fleet/Vehicle
  • Cleaner Solvent Base Solvent
  • Item Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products