Skip Content

ST
GUNK

Electronic Contact Cleaner;Aerosol Can;11 oz.;Flammable;Non Chlorinated

  • Item # 1MRA8
  • My Part #
  • Mfr. Model # PD11CC
  • Catalog Page # 904
  • UNSPSC # 47131828
Electronic Contact Cleaner;Aerosol Can;11 oz.;Flammable;Non Chlorinated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GUNK® nonconductive contact cleaner helps clean sensitive electronic components. Spray penetrates hard-to-reach areas to dissolve dirt, dust, grease, flux, and contaminants. Spray evaporates and dries quickly and completely with residue. Regular use helps prevent contact malfunction and failure.

• High dielectric strength.
• Harmless to most plastics and paper tapes.
• Contains less than 75% VOC by weight.

View More

Technical Specs

  • Automotive Cleaner Item Electronic Contact Cleaner
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 11 oz.
  • Net Weight 11.00 oz.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Fleet/Vehicle,Parts Washing
  • Color Clear
  • Boiling Point 318 Degrees F
  • Flash Point Less Than 0 Degrees F
  • Specific Gravity 0.742
  • Standards SARA 313 Reportable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.