Skip Content

DV
GUNK

Concrete Floor Cleaner, 1 EA

  • Item # 14R914
  • My Part #
  • Mfr. Model # GB13-5G
  • Catalog Page # N/A
  • UNSPSC # 47131828
Floor Cleaner, Biodegradable, 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

GUNK® Concrete and Shop Floor Biobased Cleaner is a powerful, fast acting degreaser that helps clean and dissolve touch build-up from grime, grease, and oil. This formulated cleaner has a blend of plant based surfactants and can penetrate the toughest grease and oil.

• 1.2 VOC content
• Biodegradable

View More

Technical Specs

  • Item Concrete Floor Cleaner
  • Container Type Carboy
  • VOC Content 1.2
  • Color Clear/White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms