ST
GUNK

Truck Wash Concentrate, 64 oz., Bottle

  • Item # 20KY93
  • My Part #
  • Mfr. Model # TW64
  • Catalog Page # 908
  • UNSPSC # 47131828
Truck Wash Concentrate, 64 oz., Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Produces a heavy foam solution that removes tough dirt and mud from your vehicle, this GUNK Tough Series™ car/truck wash lifts away particles that can cause scratches and swirls.

• Concentrated formula for tough cleaning
• Won’t harm your vehicle’s clear coat finish

View More

Technical Specs

  • Item Truck Wash Concentrate
  • Type Bottle
  • Container Size 64 oz.
  • Container Type Plastic Bottle
  • Color Blue
  • Appearance Liquid
  • VOC Content 0
  • pH 7.5 to 8.0
  • Removes Dirt, Mud, Clay
  • For Use With Auto, Truck, Other
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Methylene Chloride.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.