Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GUNK

Brake Cleaner and Degreaser;Aerosol Can;11.25 oz.;Flammable;Non Chlorinated

  • Item # 2WGA4
  • Mfr. Model # M725/6
  • Catalog Page # 939
  • UNSPSC # 15121509
Brake Cleaner and Degreaser;Aerosol Can;11.25 oz.;Flammable;Non Chlorinated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $9.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brake Quiet Squeak Cure
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 11.25 oz.
  • Net Weight 11.25 oz.
  • Cleaner Solvent Base Water Based
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH 11.2
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Facility Maintenance
  • Color Red
  • Dilution Ratio 1:4
  • Boiling Point 210 Degrees F
  • Freezing Point 32 Degrees F
  • Flash Point Greater Than 210 Degrees F
  • Specific Gravity 1.01
  • Features No Health or Environmental Risk, Requires No Personal Protection Equipment, Biodegradable, Hypoallergenic, Non-Toxic, Conforms to Strictest Clean Air Regulation
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.