Skip Content

ST
GUNK

Brake Cleaner and Degreaser;Aerosol Can;19 oz.;Flammable;Chlorinated

  • Item # 1MPZ4
  • My Part #
  • Mfr. Model # M720
  • Catalog Page # 904
  • UNSPSC # 47131828
Brake Parts Cleaner, 19 oz. Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GUNK® chlorinated brake parts cleaner quickly removes brake fluid, grease, oil, dust buildup, and other contaminants from brake linings and pads.

• Easy to use without disassembling the brake unit.
• Nonflammable formula dries quickly and completely and leaves no residue.

View More

Technical Specs

  • Automotive Cleaner Item Brake Cleaner and Degreaser
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 19 oz.
  • Net Weight 19.00 oz.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Chlorinated
  • pH N/A
  • Cleaner VOC Range Greater Than 50% / 500g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Equipment/Machinery,Facility Maintenance,Fleet/Vehicle,Parts Washing
  • Color Clear
  • Boiling Point 250 Degrees F
  • Freezing Point Less Than -20 Degrees C
  • Flash Point -6 Degrees F
  • Specific Gravity 1.60
  • Features Non-Chlorinated, Contains No CFC Propellants, Use Directly On Pads, Linings and Other Friction Parts
  • Standards SARA 311, 312, and 313 Reportable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, and NJ.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Brake Cleaner and Degreaser;Aerosol Can;19 oz.;Flammable;Chlorinated is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This is a good brake cleaner. It cleans all the parts and dries quickly. It also has a strong spray nozzle. You might use more with this product because of that but it is still affordable compared to other brands.
Date published: 2013-10-21
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1MPZ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.