Skip Content
ST
GUNK

Belt Conditioner Cleaner;Aerosol Can;6 oz.;Flammable;Non Chlorinated

  • Item # 20KY98
  • My Part #
  • Mfr. Model # M206
  • Catalog Page # 939
  • UNSPSC # 47131828
Belt Conditioner, 6 oz. Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Conditions serpentine and V-belts and helps provide better belt grip and traction while eliminating squeals and chattering. For use on all conventional “V” and Micro-V “Flat” serpentine belts in appliances, heating and cooling systems, machinery, and heavy equipment, and cars.

View More

Technical Specs

  • Item Belt Conditioner
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 6 oz.
  • Net Weight 6.00 oz.
  • Cleaner Solvent Base Solvent
  • Flammable/Non Flammable Flammable
  • Chlorinated/Non Chlorinated Non Chlorinated
  • pH N/A
  • Cleaner VOC Range Greater than 50% / 500 g/L
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Application Parts Washing
  • Color Dark Yellow
  • Boiling Point 315 Degrees F
  • Flash Point 105 Degrees F
  • Specific Gravity 0.77
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Methylene Chloride.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.